
- Shaft Seal
- 12.205 in Shaft Diameter
- 14.567 in Housing Bore Diameter
- 0.866 in Width
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2500 |
Case Construction | Heavy-Duty Carbon Steel |
Surface Speed [Max] | 5,000 ft/min |
Lip Type | Single Bevel Lip w/Spring |
Seal Application | Severe Service |
Shaft Dia. | 12.205 in |
Housing Bore Dia. | 14.567 in |
Lip Style | Reverse Lip |
Spacer Size | 3/8 in |
Lip Material | Mill-Right® N |
Pressure [Max] | 7 psi |
Misalignment Tolerance | 0.047 in @ 5000 ft/min, 0.093 in @ 2500 ft/min |
Temperature Range [Min] | -40 °F |
Inch/Metric | Inch |
Temperature Range [Max] | 200 °F |
Seal Design | Assembled Design |
Construction | Model 59 |
Spacer Material | Steel |
Lip Base Material | Nitrile |
Spring Material | Stainless Steel Finger |
Weight | 7.3 LB |
EAN or UPC | 717744637170 |
