- Model 59G1 Single Lip Seal w/ GYLON® Excluder Lip
- Internal Dual Lip w/One Spring
- Nitrile
- 12" x 13 1/2" x 3/4"
| Lip Style | Internal |
| Seal Application | Severe Service |
| Housing Bore Dia. | 13 1/2 in |
| Surface Speed [Max] | 2,500 ft/min |
| Spring Material | Stainless Steel Finger |
| Lip Type | Dual Lip w/One Spring |
| Shaft Dia. | 12 in |
| Pressure [Max] | 7 psi |
| Lip Material | Nitrile |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@2500 |
| Seal Design | Assembled Design |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 200 °F |
| Case Construction | Steel Case w/Inner Case |
| Construction | Model 59G1 |
| Inch/Metric | Inch |
| Weight | 2.86 LB |
| EAN or UPC | 717744137823 |

