- Model 59G1 Single Lip Seal w/ GYLON® Excluder Lip
- Internal Dual Lip w/One Spring
- Mill-Right® V
- 12.9440" x 14.978" x 0.813"
| Construction | Model 59G1 |
| Case Construction | Steel Case w/Inner Case |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@2500 |
| Lip Style | Internal |
| Spring Material | Stainless Steel Finger |
| Temperature Range [Max] | 400 °F |
| Seal Design | Assembled Design |
| Surface Speed [Max] | 2,500 ft/min |
| Lip Type | Dual Lip w/One Spring |
| Housing Bore Dia. | 14.978 in |
| Shaft Dia. | 12.944 in |
| Lip Material | Mill-Right® V |
| Inch/Metric | Inch |
| Temperature Range [Min] | -22 °F |
| Seal Application | Severe Service |
| Pressure [Max] | 7 psi |
| Weight | 6.01 LB |
| EAN or UPC | 717744648442 |

