- Shaft Seal
- 10.433 in Shaft Diameter
- 11.417 in Housing Bore Diameter
- 0.755 in Width
| Case Construction | Heavy-Duty Carbon Steel |
| Lip Style | Reverse Lip |
| Surface Speed [Max] | 2,500 ft/min |
| Construction | Model 59G1 |
| Spring Material | Stainless Steel Finger |
| Lip Type | Dual Bevel & Dust Lip w/Spring |
| Seal Application | Severe Service |
| Housing Bore Dia. | 11.417 in |
| Temperature Range [Min] | -22 °F |
| Misalignment Tolerance | 0.010 in @ 2500 ft/min |
| Inch/Metric | Inch |
| Lip Material | Mill-Right® V |
| Pressure [Max] | 7 psi |
| Lip Base Material | Fluoroelastomer |
| Seal Design | Assembled Design |
| Temperature Range [Max] | 400 °F |
| Shaft Dia. | 10.433 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010@2500 |
| Weight | 1.92 LB |
| EAN or UPC | 717744190620 |

