- Shaft Seal
- 6 7/8 in Shaft Diameter
- 8 3/8 in Housing Bore Diameter
- 3/4 in Width
| Inch/Metric | Inch |
| Shaft Dia. | 6.875 in |
| Lip Style | Reverse Lip |
| Seal Design | Assembled Seal |
| Lip Type | Dual Bevel & Dust Lip w/Finger Spring |
| Lip Material | Mill-Right® V |
| Case Construction | Heavy-Duty Carbon Steel |
| Temperature Range [Min] | -22 °F |
| Construction | Model 59G1 |
| Misalignment Tolerance | 0.093 in |
| Temperature Range [Max] | 400 °F |
| Housing Bore Dia. | 8 3/8 in |
| Surface Speed [Max] | 5,000 ft/min |
| Lip Base Material | Fluoroelastomer |
| Seal Application | Severe Service |
| Spring Material | Stainless Steel |
| Pressure [Max] | 7 psi |
| Weight | 1.379 LB |
| EAN or UPC | 717744878184 |

