- Shaft Seal
- 12.598 in Shaft Diameter
- 14.961 in Housing Bore Diameter
- 0.984 in Width
| Lip Type | Dual Bevel & Dust Lip w/Spring |
| Housing Bore Dia. | 14.961 in |
| Lip Base Material | Hydrogenated Nitrile |
| Temperature Range [Min] | -40 °F |
| Surface Speed [Max] | 2,500 ft/min |
| Misalignment Tolerance | 0.010 in @ 2500 ft/min |
| Temperature Range [Max] | 300 °F |
| Seal Application | Severe Service |
| Lip Material | Mill-Right® ES |
| Construction | Model 59G1 |
| Lip Style | Reverse Lip |
| Inch/Metric | Inch |
| Seal Design | Assembled Design |
| Case Construction | Heavy-Duty Carbon Steel |
| Shaft Dia. | 12.598 in |
| Pressure [Max] | 7 psi |
| Weight | 8.26 LB |
| EAN or UPC | 191074027144 |

