- Shaft Seal
- 16 1/4 in Shaft Diameter
- 18 in Housing Bore Diameter
- 0.969 in Width
| Lip Material | Mill-Right® N |
| Construction | Model 59G1 |
| Inch/Metric | Inch |
| Shaft Dia. | 16.25 in |
| Lip Type | Dual Bevel & Dust Lip w/Finger Spring |
| Seal Application | Severe Service |
| Pressure [Max] | 7 psi |
| Temperature Range [Min] | -40 °F |
| Lip Style | Reverse Lip |
| Temperature Range [Max] | 200 °F |
| Housing Bore Dia. | 18 in |
| Case Construction | Heavy-Duty Carbon Steel |
| Seal Design | Assembled Seal |
| Surface Speed [Max] | 5,000 ft/min |
| Misalignment Tolerance | 0.093 in |
| Spring Material | Stainless Steel |
| Lip Base Material | Nitrile |
| Weight | 7.26 LB |
| EAN or UPC | 717744781170 |

