
- Shaft Seal
- 7.402 in Shaft Diameter
- 8.465 in Housing Bore Diameter
- 0.63 in Width
Lip Type | Dual Bevel & Dust Lip w/Finger Spring |
Spring Material | Stainless Steel |
Inch/Metric | Inch |
Construction | Model 59G1 |
Lip Material | Mill-Right® N |
Lip Style | Reverse Lip |
Misalignment Tolerance | 0.045 in |
Seal Application | Severe Service |
Seal Design | Assembled Seal |
Lip Base Material | Nitrile |
Housing Bore Dia. | 8.465 in |
Temperature Range [Max] | 200 °F |
Shaft Dia. | 7.402 in |
Pressure [Max] | 7 psi |
Case Construction | Heavy-Duty Carbon Steel |
Misalignment & Runout (In. @ Feet Per Minute) | 0.010@2500 |
Surface Speed [Max] | 5,000 ft/min |
Temperature Range [Min] | -40 °F |
Weight | 1.28 LB |
EAN or UPC | 717744572617 |
