
- Shaft Seal
- 7 3/16 in Shaft Diameter
- 8 1/2 in Housing Bore Diameter
- 3/4 in Width
Lip Style | Reverse Lip |
Lip Material | Mill-Right® N |
Lip Base Material | Nitrile |
Construction | Model 59G1 |
Case Construction | Heavy-Duty Carbon Steel |
Temperature Range [Min] | -40 °F |
Housing Bore Dia. | 8 1/2 in |
Inch/Metric | Inch |
Seal Application | Severe Service |
Seal Design | Assembled Seal |
Temperature Range [Max] | 200 °F |
Spring Material | Stainless Steel |
Surface Speed [Max] | 5,000 ft/min |
Misalignment Tolerance | 0.093 in |
Pressure [Max] | 7 psi |
Shaft Dia. | 7.1875 in |
Lip Type | Dual Bevel & Dust Lip w/Finger Spring |
Weight | 0.806 LB |
EAN or UPC | 717744914691 |
