- Shaft Seal
- 16 3/8 in Shaft Diameter
- 18 3/8 in Housing Bore Diameter
- 0.787 in Width
| Case Construction | Heavy-Duty Carbon Steel |
| Construction | Model 59G1 |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 200 °F |
| Inch/Metric | Inch |
| Spring Material | Stainless Steel |
| Housing Bore Dia. | 18 3/8 in |
| Shaft Dia. | 16.375 in |
| Lip Base Material | Nitrile |
| Misalignment Tolerance | 0.093 in |
| Pressure [Max] | 7 psi |
| Lip Material | Mill-Right® N |
| Lip Type | Dual Bevel & Dust Lip w/Finger Spring |
| Lip Style | Reverse Lip |
| Seal Design | Assembled Seal |
| Surface Speed [Max] | 5,000 ft/min |
| Seal Application | Severe Service |
| Weight | 6.978 LB |
| EAN or UPC | 717744897949 |

