
- Shaft Seal
- 760 mm Shaft Diameter
- 813 mm Housing Bore Diameter
- 22 mm Width
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2500 |
Spacer Material | Steel |
Surface Speed [Max] | 5,000 ft/min |
Inch/Metric | Metric |
Housing Bore Dia. | 813 mm |
Construction | Model 59 |
Case Construction | Heavy-Duty Carbon Steel |
Temperature Range [Min] | -40 °F |
Pressure [Max] | 7 psi |
Lip Type | Single Bevel Lip w/Finger Spring |
Misalignment Tolerance | 2.36 mm |
Spring Material | Stainless Steel |
Temperature Range [Max] | 200 °F |
Seal Application | Severe Service |
Spacer Size | 3/8 in |
Shaft Dia. | 760 mm |
Seal Design | Assembled Seal |
Lip Style | Reverse Lip |
Lip Material | Mill-Right® N |
Lip Base Material | Nitrile |
Weight | 12.72 LB |
EAN or UPC | 717744208103 |
