- Shaft Seal
- 40 1/2 in Shaft Diameter
- 43 in Housing Bore Diameter
- 7/8 in Width
| Lip Material | Mill-Right® N |
| Temperature Range [Min] | -40 °F |
| Spacer Material | Steel |
| Spring Material | Stainless Steel |
| Case Construction | Heavy-Duty Carbon Steel |
| Spacer Size | 3/8 in |
| Lip Style | Reverse Lip |
| Pressure [Max] | 7 psi |
| Surface Speed [Max] | 5,000 ft/min |
| Shaft Dia. | 40.5 in |
| Lip Base Material | Nitrile |
| Inch/Metric | Inch |
| Seal Design | Assembled Seal |
| Construction | Model 59 |
| Housing Bore Dia. | 43 in |
| Temperature Range [Max] | 200 °F |
| Seal Application | Severe Service |
| Lip Type | Single Bevel Lip w/Finger Spring |
| Misalignment Tolerance | 0.093 in |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2500 |
| Weight | 18.34 LB |
| EAN or UPC | 717744647063 |

