
- Shaft Seal
- 16 in Shaft Diameter
- 18 in Housing Bore Diameter
- 13/16 in Width
Housing Bore Dia. | 18 in |
Pressure [Max] | 7 psi |
Lip Material | Mill-Right® N |
Seal Application | Severe Service |
Cover/Compensation Ring/Plate Required | No |
Construction | Model 59 |
Lip Type | Single Bevel Lip w/Finger Spring |
Temperature Range [Min] | -40 °F |
Case Construction | Heavy-Duty Carbon Steel |
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2500 |
Misalignment Tolerance | 0.093 in |
Spacer Size | 1/4 in |
Temperature Range [Max] | 200 °F |
Inch/Metric | Inch |
Spacer Material | Steel |
Lip Style | Reverse Lip |
Lip Base Material | Nitrile |
Seal Design | Assembled Seal |
Shaft Dia. | 16 in |
Surface Speed [Max] | 5,000 ft/min |
Spring Material | Stainless Steel |
Weight | 5.52 LB |
EAN or UPC | 717744174545 |
