
- Shaft Seal
- 12.204 in Shaft Diameter
- 13.78 in Housing Bore Diameter
- 0.787 in Width
Lip Style | Reverse Lip |
Case Construction | Heavy-Duty Carbon Steel |
Temperature Range [Min] | -40 °F |
Lip Material | Mill-Right® N |
Construction | Model 59 |
Housing Bore Dia. | 13.78 in |
Seal Application | Severe Service |
Lip Base Material | Nitrile |
Temperature Range [Max] | 200 °F |
Lip Type | Single Bevel Lip w/Finger Spring |
Misalignment Tolerance | 0.093 in |
Spacer Size | 1/4 in |
Seal Design | Assembled Seal |
Spring Material | Stainless Steel |
Pressure [Max] | 7 psi |
Inch/Metric | Inch |
Shaft Dia. | 12.204 in |
Surface Speed [Max] | 5,000 ft/min |
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2500 |
Spacer Material | Steel |
Weight | 3.22 LB |
EAN or UPC | 717744179977 |
