- Shaft Seal
- 12.992 in Shaft Diameter
- 14.724 in Housing Bore Diameter
- 0.662 in Width
| Lip Type | Single Bevel Lip w/Finger Spring |
| Pressure [Max] | 7 psi |
| Lip Base Material | Nitrile |
| Spacer Material | Steel |
| Surface Speed [Max] | 5,000 ft/min |
| Misalignment Tolerance | 0.093 in |
| Case Construction | Heavy-Duty Carbon Steel |
| Seal Design | Assembled Seal |
| Temperature Range [Min] | -40 °F |
| Construction | Model 59 |
| Inch/Metric | Inch |
| Shaft Dia. | 12.992 in |
| Lip Style | Reverse Lip |
| Seal Application | Severe Service |
| Lip Material | Mill-Right® N |
| Temperature Range [Max] | 200 °F |
| Housing Bore Dia. | 14.724 in |
| Spacer Size | 1/8 in |
| Spring Material | Stainless Steel |
| Weight | 3.89 LB |
| EAN or UPC | 717744883621 |

