- Model 59 Single Lip Seal
- Internal Single Lip w/Spring
- Mill-Right® N
- 20 1/2" x 22 1/2" x 7/8"
| Lip Material | Mill-Right® N |
| Shaft Dia. | 20.5 in |
| Temperature Range [Max] | 200 °F |
| Lip Style | Internal |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2500 |
| Seal Design | Assembled Design |
| Temperature Range [Min] | -40 °F |
| Construction | Model 59 |
| Pressure [Max] | 7 psi |
| Inch/Metric | Inch |
| Case Construction | Steel Case w/Inner Case |
| Lip Type | Single Lip w/Spring |
| Surface Speed [Max] | 5,000 ft/min |
| Housing Bore Dia. | 22 1/2 in |
| Spring Material | Stainless Steel Finger |
| Seal Application | Heavy Duty, Moderate to Severe Service |
| Weight | 8.66 LB |
| EAN or UPC | 717744575564 |

