- Shaft Seal
- 25.591 in Shaft Diameter
- 28.11 in Housing Bore Diameter
- 0.86 in Width
| Lip Material | Mill-Right® ES |
| Lip Style | Reverse Lip |
| Case Construction | Heavy-Duty Carbon Steel |
| Misalignment Tolerance | 0.093 in |
| Pressure [Max] | 7 psi |
| Lip Base Material | Hydrogenated Nitrile |
| Seal Application | Severe Service |
| Seal Design | Assembled Seal |
| Shaft Dia. | 25.591 in |
| Temperature Range [Max] | 300 °F |
| Spring Material | Stainless Steel |
| Inch/Metric | Inch |
| Housing Bore Dia. | 28.11 in |
| Surface Speed [Max] | 5,000 ft/min |
| Temperature Range [Min] | -40 °F |
| Lip Type | Single Bevel Lip w/Finger Spring |
| Construction | Model 59 |
| Weight | 12.788 LB |
| EAN or UPC | 717744890155 |

