Skip to content Skip to navigation menu
Garlock24715-5995

24715-5995

Model 59 Single Lip Seal with Springs
Item #101081714
  • Shaft Seal
  • 14 3/4 in Shaft Diameter
  • 16 1/2 in Housing Bore Diameter
  • 13/16 in Width
Garlock24715-5995
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 14 3/4 in Shaft Diameter
  • 16 1/2 in Housing Bore Diameter
  • 13/16 in Width
Lip Style Reverse Lip
Lip Base Material Hydrogenated Nitrile
Surface Speed [Max] 5,000 ft/min
Housing Bore Dia. 16 1/2 in
Construction Model 59
Seal Design Assembled Seal
Lip Type Single Bevel Lip w/Finger Spring
Shaft Dia. 14.75 in
Case Construction Heavy-Duty Carbon Steel
Misalignment & Runout (In. @ Feet Per Minute) 0.093@2500
Spring Material Stainless Steel
Lip Material Mill-Right® ES
Seal Application Severe Service
Pressure [Max] 7 psi
Inch/Metric Inch
Misalignment Tolerance 0.093 in
Temperature Range [Max] 300 °F
Temperature Range [Min] -40 °F
Weight 5.6 LB
EAN or UPC 717744587222
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison