
- Shaft Seal
- 33 in Shaft Diameter
- 36 in Housing Bore Diameter
- 1 in Width
Surface Speed [Max] | 5,000 ft/min |
Temperature Range [Max] | 300 °F |
Temperature Range [Min] | -40 °F |
Shaft Dia. | 33 in |
Pressure [Max] | 7 psi |
Lip Base Material | Hydrogenated Nitrile |
Inch/Metric | Inch |
Spring Material | Stainless Steel |
Case Construction | Heavy-Duty Carbon Steel |
Seal Application | Severe Service |
Lip Type | Single Bevel Lip w/Finger Spring |
Construction | Model 59 |
Lip Material | Mill-Right® ES |
Seal Design | Assembled Seal |
Misalignment Tolerance | 0.093 in |
Lip Style | Reverse Lip |
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2500 |
Housing Bore Dia. | 36 in |
Weight | 23.75 LB |
EAN or UPC | 717744214609 |
