- Shaft Seal
- 150 mm Shaft Diameter
- 180 mm Housing Bore Diameter
- 14 mm Width
| Seal Application | Severe Service |
| Shaft Dia. | 150 mm |
| Housing Bore Dia. | 180 mm |
| Lip Material | Mill-Right® ES |
| Temperature Range [Max] | 300 °F |
| Surface Speed [Max] | 5,000 ft/min |
| Pressure [Max] | 7 psi |
| Inch/Metric | Metric |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2500 |
| Lip Base Material | Hydrogenated Nitrile |
| Misalignment Tolerance | 1.14 mm |
| Construction | Model 59 |
| Temperature Range [Min] | -40 °F |
| Lip Type | Single Bevel Lip w/Finger Spring |
| Spring Material | Stainless Steel |
| Seal Design | Assembled Seal |
| Lip Style | Reverse Lip |
| Case Construction | Heavy-Duty Carbon Steel |
| Weight | 0.87 LB |
| EAN or UPC | 717744593896 |

