
- Shaft Seal
- 10.236 in Shaft Diameter
- 11.417 in Housing Bore Diameter
- 0.63 in Width
Pressure [Max] | 7 psi |
Spring Material | Stainless Steel |
Case Construction | Heavy-Duty Carbon Steel |
Lip Material | Mill-Right® ES |
Seal Application | Severe Service |
Inch/Metric | Inch |
Lip Type | Single Bevel Lip w/Finger Spring |
Housing Bore Dia. | 11.417 in |
Shaft Dia. | 10.236 in |
Lip Style | Reverse Lip |
Temperature Range [Max] | 300 °F |
Lip Base Material | Hydrogenated Nitrile |
Misalignment Tolerance | 0.093 in |
Construction | Model 59 |
Seal Design | Assembled Seal |
Surface Speed [Max] | 5,000 ft/min |
Temperature Range [Min] | -40 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2500 |
Weight | 1.6 LB |
EAN or UPC | 717744222055 |
