
- Shaft Seal
- 9 3/4 in Shaft Diameter
- 11 in Housing Bore Diameter
- 5/8 in Width
Housing Bore Dia. | 11 in |
Lip Base Material | Hydrogenated Nitrile |
Lip Type | Single Bevel Lip w/Finger Spring |
Lip Style | Reverse Lip |
Surface Speed [Max] | 5,000 ft/min |
Misalignment Tolerance | 0.093 in |
Seal Design | Assembled Seal |
Spring Material | Stainless Steel |
Pressure [Max] | 7 psi |
Shaft Dia. | 9.75 in |
Temperature Range [Min] | -40 °F |
Inch/Metric | Inch |
Lip Material | Mill-Right® ES |
Case Construction | Heavy-Duty Carbon Steel |
Seal Application | Severe Service |
Construction | Model 59 |
Temperature Range [Max] | 300 °F |
Weight | 0.67 LB |
EAN or UPC | 717744900915 |
