- Shaft Seal
- 12.402 in Shaft Diameter
- 13.976 in Housing Bore Diameter
- 0.709 in Width
| Spring Material | Stainless Steel |
| Temperature Range [Min] | -40 °F |
| Temperature Range [Max] | 300 °F |
| Inch/Metric | Inch |
| Shaft Dia. | 12.402 in |
| Surface Speed [Max] | 5,000 ft/min |
| Seal Design | Assembled Seal |
| Housing Bore Dia. | 13.976 in |
| Lip Type | Single Bevel Lip w/Finger Spring |
| Construction | Model 59 |
| Case Construction | Heavy-Duty Carbon Steel |
| Lip Base Material | Hydrogenated Nitrile |
| Pressure [Max] | 7 psi |
| Seal Application | Severe Service |
| Lip Style | Reverse Lip |
| Misalignment Tolerance | 0.093 in |
| Lip Material | Mill-Right® ES |
| Weight | 2.94 LB |
| EAN or UPC | 717744807641 |

