
- Shaft Seal
- 9 1/2 in Shaft Diameter
- 10 3/4 in Housing Bore Diameter
- 5/8 in Width
Misalignment Tolerance | 0.045 in |
Housing Bore Dia. | 10 3/4 in |
Construction | Model 59 |
Seal Design | Assembled Seal |
Case Construction | Heavy-Duty Carbon Steel |
Shaft Dia. | 9.5 in |
Lip Material | Mill-Right® ES |
Lip Base Material | Hydrogenated Nitrile |
Lip Style | Reverse Lip |
Temperature Range [Min] | -40 °F |
Pressure [Max] | 7 psi |
Spring Material | Stainless Steel |
Surface Speed [Max] | 5,000 ft/min |
Inch/Metric | Inch |
Temperature Range [Max] | 300 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2500 |
Seal Application | Severe Service |
Lip Type | Single Bevel Lip w/Finger Spring |
Weight | 1.58 LB |
EAN or UPC | 717744102401 |
