
- Shaft Seal
- 8 1/4 in Shaft Diameter
- 9 1/2 in Housing Bore Diameter
- 5/8 in Width
Shaft Dia. | 8.25 in |
Case Construction | Heavy-Duty Carbon Steel |
Pressure [Max] | 7 psi |
Lip Base Material | Hydrogenated Nitrile |
Lip Type | Single Bevel Lip w/Finger Spring |
Seal Design | Assembled Seal |
Surface Speed [Max] | 5,000 ft/min |
Seal Application | Severe Service |
Construction | Model 59 |
Lip Style | Reverse Lip |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 300 °F |
Lip Material | Mill-Right® ES |
Housing Bore Dia. | 9 1/2 in |
Misalignment Tolerance | 0.093 in |
Spring Material | Stainless Steel |
Inch/Metric | Inch |
Weight | 0.115 LB |
EAN or UPC | 717744912185 |
