
- Shaft Seal
- 8 in Shaft Diameter
- 9 1/4 in Housing Bore Diameter
- 5/8 in Width
Lip Style | Reverse Lip |
Lip Base Material | Hydrogenated Nitrile |
Inch/Metric | Inch |
Housing Bore Dia. | 9 1/4 in |
Surface Speed [Max] | 5,000 ft/min |
Temperature Range [Min] | -40 °F |
Shaft Dia. | 8 in |
Pressure [Max] | 7 psi |
Construction | Model 59 |
Temperature Range [Max] | 300 °F |
Seal Design | Assembled Seal |
Lip Type | Single Bevel Lip w/Finger Spring |
Case Construction | Heavy-Duty Carbon Steel |
Lip Material | Mill-Right® ES |
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2500 |
Spring Material | Stainless Steel |
Seal Application | Severe Service |
Misalignment Tolerance | 0.045 in |
Weight | 1.36 LB |
EAN or UPC | 717744166168 |
