
- Shaft Seal
- 22.244 in Shaft Diameter
- 24.213 in Housing Bore Diameter
- 0.866 in Width
Lip Type | Single Bevel Lip w/Finger Spring |
Pressure [Max] | 7 psi |
Seal Design | Assembled Seal |
Spring Material | Stainless Steel |
Seal Application | Severe Service |
Lip Style | Reverse Lip |
Surface Speed [Max] | 5,000 ft/min |
Temperature Range [Max] | 300 °F |
Lip Base Material | Hydrogenated Nitrile |
Construction | Model 59 |
Case Construction | Heavy-Duty Carbon Steel |
Misalignment Tolerance | 0.093 in |
Lip Material | Mill-Right® ES |
Inch/Metric | Inch |
Shaft Dia. | 22.244 in |
Temperature Range [Min] | -40 °F |
Housing Bore Dia. | 24.213 in |
Weight | 9.578 LB |
EAN or UPC | 717744903879 |
