
- Shaft Seal
- 20 in Shaft Diameter
- 21 1/2 in Housing Bore Diameter
- 3/4 in Width
Temperature Range [Max] | 300 °F |
Lip Style | Reverse Lip |
Spring Material | Stainless Steel |
Temperature Range [Min] | -40 °F |
Lip Material | Mill-Right® ES |
Case Construction | Heavy-Duty Carbon Steel |
Pressure [Max] | 7 psi |
Construction | Model 59 |
Shaft Dia. | 20 in |
Lip Type | Single Bevel Lip w/Finger Spring |
Lip Base Material | Hydrogenated Nitrile |
Misalignment Tolerance | 0.093 in |
Seal Design | Assembled Seal |
Surface Speed [Max] | 5,000 ft/min |
Housing Bore Dia. | 21 1/2 in |
Inch/Metric | Inch |
Seal Application | Severe Service |
Weight | 6.235 LB |
EAN or UPC | 717744905927 |
