- Shaft Seal
- 23 in Shaft Diameter
- 25 in Housing Bore Diameter
- 3/4 in Width
| Case Construction | Heavy-Duty Carbon Steel |
| Seal Application | Severe Service |
| Temperature Range [Min] | -40 °F |
| Construction | Model 59 |
| Pressure [Max] | 7 psi |
| Temperature Range [Max] | 300 °F |
| Inch/Metric | Inch |
| Seal Design | Assembled Seal |
| Lip Base Material | Hydrogenated Nitrile |
| Housing Bore Dia. | 25 in |
| Lip Type | Single Bevel Lip w/Finger Spring |
| Misalignment Tolerance | 0.093 in |
| Lip Style | Reverse Lip |
| Shaft Dia. | 23 in |
| Lip Material | Mill-Right® ES |
| Surface Speed [Max] | 5,000 ft/min |
| Spring Material | Stainless Steel |
| Weight | 9.175 LB |
| EAN or UPC | 717744880705 |

