
- Shaft Seal
- 13 1/4 in Shaft Diameter
- 14 3/4 in Housing Bore Diameter
- 5/8 in Width
Seal Design | Assembled Seal |
Construction | Model 59 |
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2500 |
Lip Type | Single Bevel Lip w/Finger Spring |
Case Construction | Heavy-Duty Carbon Steel |
Shaft Dia. | 13.25 in |
Temperature Range [Min] | -40 °F |
Lip Style | Reverse Lip |
Seal Application | Severe Service |
Surface Speed [Max] | 5,000 ft/min |
Spring Material | Stainless Steel |
Pressure [Max] | 7 psi |
Housing Bore Dia. | 14 3/4 in |
Lip Material | Mill-Right® ES |
Inch/Metric | Inch |
Lip Base Material | Hydrogenated Nitrile |
Misalignment Tolerance | 0.093 in |
Temperature Range [Max] | 300 °F |
Weight | 2.61 LB |
EAN or UPC | 717744215262 |
