
- Shaft Seal
- 10 1/4 in Shaft Diameter
- 11 3/4 in Housing Bore Diameter
- 5/8 in Width
Misalignment Tolerance | 0.045 in |
Lip Material | Mill-Right® ES |
Lip Style | Reverse Lip |
Seal Application | Severe Service |
Temperature Range [Max] | 300 °F |
Case Construction | Heavy-Duty Carbon Steel |
Seal Design | Assembled Seal |
Construction | Model 59 |
Temperature Range [Min] | -40 °F |
Lip Base Material | Hydrogenated Nitrile |
Lip Type | Single Bevel Lip w/Finger Spring |
Spring Material | Stainless Steel |
Pressure [Max] | 7 psi |
Surface Speed [Max] | 5,000 ft/min |
Inch/Metric | Inch |
Shaft Dia. | 10.25 in |
Housing Bore Dia. | 11 3/4 in |
Weight | 1.77 LB |
EAN or UPC | 717744905910 |
