
- Shaft Seal
- 29.921 in Shaft Diameter
- 31.496 in Housing Bore Diameter
- 0.787 in Width
Pressure [Max] | 7 psi |
Seal Design | Assembled Seal |
Temperature Range [Max] | 400 °F |
Construction | Model 59 |
Temperature Range [Min] | -22 °F |
Case Construction | Heavy-Duty Carbon Steel |
Shaft Dia. | 29.921 in |
Housing Bore Dia. | 31.496 in |
Lip Material | Mill-Right® V |
Spring Material | Stainless Steel |
Lip Style | Reverse Lip |
Seal Application | Severe Service |
Lip Type | Single Bevel Lip w/Finger Spring |
Lip Base Material | Fluoroelastomer |
Surface Speed [Max] | 5,000 ft/min |
Misalignment Tolerance | 0.093 in |
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2500 |
Inch/Metric | Inch |
Weight | 10.3 LB |
EAN or UPC | 717744043186 |
