- Shaft Seal
- 470 mm Shaft Diameter
- 530 mm Housing Bore Diameter
- 25 mm Width
| Inch/Metric | Metric |
| Lip Type | Single Bevel Lip w/Finger Spring |
| Housing Bore Dia. | 530 mm |
| Temperature Range [Max] | 400 °F |
| Temperature Range [Min] | -22 °F |
| Lip Style | Reverse Lip |
| Lip Material | Mill-Right® V |
| Seal Application | Severe Service |
| Seal Design | Assembled Seal |
| Construction | Model 59 |
| Pressure [Max] | 7 psi |
| Surface Speed [Max] | 5,000 ft/min |
| Case Construction | Heavy-Duty Carbon Steel |
| Shaft Dia. | 470 mm |
| Misalignment Tolerance | 2.36 mm |
| Spring Material | Stainless Steel |
| Lip Base Material | Fluoroelastomer |
| Weight | 10.44 LB |
| EAN or UPC | 717744782719 |

