
- Shaft Seal
- 9.449 in Shaft Diameter
- 11.024 in Housing Bore Diameter
- 0.787 in Width
Seal Application | Severe Service |
Lip Material | Mill-Right® V |
Surface Speed [Max] | 5,000 ft/min |
Spring Material | Stainless Steel |
Misalignment Tolerance | 0.093 in |
Lip Style | Reverse Lip |
Seal Design | Assembled Seal |
Case Construction | Heavy-Duty Carbon Steel |
Lip Base Material | Fluoroelastomer |
Temperature Range [Max] | 400 °F |
Construction | Model 59 |
Shaft Dia. | 9.449 in |
Housing Bore Dia. | 11.024 in |
Inch/Metric | Inch |
Temperature Range [Min] | -22 °F |
Lip Type | Single Bevel Lip w/Finger Spring |
Pressure [Max] | 7 psi |
Weight | 2.859 LB |
EAN or UPC | 717744897154 |
