
- Shaft Seal
- 6.693 in Shaft Diameter
- 7 7/8 in Housing Bore Diameter
- 0.63 in Width
Seal Application | Severe Service |
Misalignment Tolerance | 0.045 in |
Temperature Range [Min] | -22 °F |
Lip Base Material | Fluoroelastomer |
Surface Speed [Max] | 5,000 ft/min |
Pressure [Max] | 7 psi |
Housing Bore Dia. | 7 7/8 in |
Lip Material | Mill-Right® V |
Case Construction | Heavy-Duty Carbon Steel |
Construction | Model 59 |
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2500 |
Temperature Range [Max] | 400 °F |
Spring Material | Stainless Steel |
Shaft Dia. | 6.693 in |
Lip Type | Single Bevel Lip w/Finger Spring |
Seal Design | Assembled Seal |
Inch/Metric | Inch |
Lip Style | Reverse Lip |
Weight | 1.33 LB |
EAN or UPC | 717744168292 |
