
- Shaft Seal
- 7.48 in Shaft Diameter
- 8.661 in Housing Bore Diameter
- 0.709 in Width
Pressure [Max] | 7 psi |
Case Construction | Heavy-Duty Carbon Steel |
Misalignment Tolerance | 0.045 in |
Surface Speed [Max] | 5,000 ft/min |
Inch/Metric | Inch |
Temperature Range [Max] | 400 °F |
Construction | Model 59 |
Temperature Range [Min] | -22 °F |
Seal Design | Assembled Seal |
Seal Application | Severe Service |
Lip Style | Reverse Lip |
Shaft Dia. | 7.48 in |
Lip Material | Mill-Right® V |
Housing Bore Dia. | 8.661 in |
Lip Base Material | Fluoroelastomer |
Spring Material | Stainless Steel |
Lip Type | Single Bevel Lip w/Finger Spring |
Weight | 0.154 LB |
EAN or UPC | 717744906160 |
