
- Shaft Seal
- 22.835 in Shaft Diameter
- 25.591 in Housing Bore Diameter
- 0.984 in Width
Spring Material | Stainless Steel |
Lip Style | Reverse Lip |
Shaft Dia. | 22.835 in |
Lip Type | Single Bevel Lip w/Finger Spring |
Misalignment Tolerance | 0.093 in |
Case Construction | Heavy-Duty Carbon Steel |
Seal Application | Severe Service |
Temperature Range [Min] | -22 °F |
Housing Bore Dia. | 25.591 in |
Seal Design | Assembled Seal |
Inch/Metric | Inch |
Construction | Model 59 |
Lip Base Material | Fluoroelastomer |
Pressure [Max] | 7 psi |
Temperature Range [Max] | 400 °F |
Lip Material | Mill-Right® V |
Surface Speed [Max] | 5,000 ft/min |
Weight | 13.486 LB |
EAN or UPC | 717744910006 |
