- Shaft Seal
- 500 mm Shaft Diameter
- 550 mm Housing Bore Diameter
- 22 mm Width
| Lip Type | Single Bevel Lip w/Finger Spring |
| Spring Material | Stainless Steel |
| Pressure [Max] | 7 psi |
| Inch/Metric | Metric |
| Shaft Dia. | 500 mm |
| Temperature Range [Max] | 400 °F |
| Housing Bore Dia. | 550 mm |
| Lip Base Material | Fluoroelastomer |
| Seal Application | Severe Service |
| Seal Design | Assembled Seal |
| Surface Speed [Max] | 5,000 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2500 |
| Case Construction | Heavy-Duty Carbon Steel |
| Temperature Range [Min] | -22 °F |
| Lip Material | Mill-Right® V |
| Construction | Model 59 |
| Lip Style | Reverse Lip |
| Weight | 9.74 LB |
| EAN or UPC | 717744043162 |

