
- Shaft Seal
- 20.866 in Shaft Diameter
- 22.835 in Housing Bore Diameter
- 0.787 in Width
Temperature Range [Min] | -22 °F |
Misalignment Tolerance | 0.093 in |
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2500 |
Temperature Range [Max] | 400 °F |
Lip Material | Mill-Right® V |
Seal Design | Assembled Seal |
Surface Speed [Max] | 5,000 ft/min |
Lip Type | Single Bevel Lip w/Finger Spring |
Seal Application | Severe Service |
Lip Style | Reverse Lip |
Spring Material | Stainless Steel |
Housing Bore Dia. | 22.835 in |
Inch/Metric | Inch |
Pressure [Max] | 7 psi |
Case Construction | Heavy-Duty Carbon Steel |
Construction | Model 59 |
Shaft Dia. | 20.866 in |
Lip Base Material | Fluoroelastomer |
Weight | 9.34 LB |
EAN or UPC | 717744195984 |
