
- Shaft Seal
- 9 1/4 in Shaft Diameter
- 11 1/4 in Housing Bore Diameter
- 3/4 in Width
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2500 |
Spring Material | Stainless Steel |
Lip Type | Single Bevel Lip w/Finger Spring |
Temperature Range [Max] | 400 °F |
Lip Base Material | Fluoroelastomer |
Temperature Range [Min] | -22 °F |
Seal Application | Severe Service |
Shaft Dia. | 9.25 in |
Misalignment Tolerance | 0.093 in |
Housing Bore Dia. | 11 1/4 in |
Inch/Metric | Inch |
Pressure [Max] | 7 psi |
Lip Style | Reverse Lip |
Construction | Model 59 |
Case Construction | Heavy-Duty Carbon Steel |
Seal Design | Assembled Seal |
Lip Material | Mill-Right® V |
Surface Speed [Max] | 5,000 ft/min |
Weight | 3.82 LB |
EAN or UPC | 717744196653 |
