
- Shaft Seal
- 28.189 in Shaft Diameter
- 30.866 in Housing Bore Diameter
- 0.984 in Width
Case Construction | Heavy-Duty Carbon Steel |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 200 °F |
Misalignment Tolerance | 0.093 in |
Seal Design | Assembled Seal |
Shaft Dia. | 28.189 in |
Lip Type | Single Bevel Lip w/Finger Spring |
Seal Application | Severe Service |
Housing Bore Dia. | 30.866 in |
Spring Material | Stainless Steel |
Construction | Model 59 |
Lip Material | Mill-Right® N |
Surface Speed [Max] | 5,000 ft/min |
Inch/Metric | Inch |
Lip Base Material | Nitrile |
Lip Style | Reverse Lip |
Pressure [Max] | 7 psi |
Weight | 15.18 LB |
EAN or UPC | 717744780708 |
