
- Shaft Seal
- 15 1/2 in Shaft Diameter
- 17 1/2 in Housing Bore Diameter
- 7/8 in Width
Misalignment Tolerance | 0.093 in |
Pressure [Max] | 7 psi |
Surface Speed [Max] | 5,000 ft/min |
Lip Style | Reverse Lip |
Lip Base Material | Nitrile |
Seal Design | Assembled Seal |
Housing Bore Dia. | 17 1/2 in |
Inch/Metric | Inch |
Seal Application | Severe Service |
Temperature Range [Min] | -40 °F |
Lip Material | Mill-Right® N |
Lip Type | Single Bevel Lip w/Finger Spring |
Temperature Range [Max] | 200 °F |
Shaft Dia. | 15.5 in |
Spring Material | Stainless Steel |
Construction | Model 59 |
Case Construction | Heavy-Duty Carbon Steel |
Weight | 7.258 LB |
EAN or UPC | 717744911263 |
