Skip to content Skip to navigation menu
Garlock24700-8119

24700-8119

Model 59 Single Lip Seal with Springs
Item #101423222
  • Shaft Seal
  • 11 3/4 in Shaft Diameter
  • 14 1/8 in Housing Bore Diameter
  • 1 in Width
Garlock24700-8119
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 11 3/4 in Shaft Diameter
  • 14 1/8 in Housing Bore Diameter
  • 1 in Width
Lip Base Material Nitrile
Housing Bore Dia. 14 1/8 in
Surface Speed [Max] 5,000 ft/min
Temperature Range [Min] -40 °F
Misalignment Tolerance 0.093 in
Construction Model 59
Misalignment & Runout (In. @ Feet Per Minute) 0.093@2500
Inch/Metric Inch
Lip Type Single Bevel Lip w/Finger Spring
Temperature Range [Max] 200 °F
Shaft Dia. 11.75 in
Case Construction Heavy-Duty Carbon Steel
Lip Style Reverse Lip
Lip Material Mill-Right® N
Seal Design Assembled Seal
Pressure [Max] 7 psi
Spring Material Stainless Steel
Seal Application Severe Service
Weight 8.1 LB
EAN or UPC 717744621568
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison