
- Shaft Seal
- 230 mm Shaft Diameter
- 270 mm Housing Bore Diameter
- 15 mm Width
Lip Material | Mill-Right® N |
Seal Design | Assembled Seal |
Lip Base Material | Nitrile |
Spring Material | Stainless Steel |
Housing Bore Dia. | 270 mm |
Lip Style | Reverse Lip |
Temperature Range [Max] | 200 °F |
Case Construction | Heavy-Duty Carbon Steel |
Seal Application | Severe Service |
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2500 |
Inch/Metric | Metric |
Lip Type | Single Bevel Lip w/Finger Spring |
Misalignment Tolerance | 1.14 mm |
Pressure [Max] | 7 psi |
Temperature Range [Min] | -40 °F |
Surface Speed [Max] | 5,000 ft/min |
Construction | Model 59 |
Shaft Dia. | 230 mm |
Weight | 1.86 LB |
EAN or UPC | 717744219093 |
