
- Shaft Seal
- 12.362 in Shaft Diameter
- 13.976 in Housing Bore Diameter
- 0.787 in Width
Shaft Dia. | 12.362 in |
Misalignment Tolerance | 0.093 in |
Lip Type | Single Bevel Lip w/Finger Spring |
Spring Material | Stainless Steel |
Case Construction | Heavy-Duty Carbon Steel |
Pressure [Max] | 7 psi |
Temperature Range [Max] | 200 °F |
Inch/Metric | Inch |
Seal Application | Severe Service |
Lip Style | Reverse Lip |
Temperature Range [Min] | -40 °F |
Housing Bore Dia. | 13.976 in |
Construction | Model 59 |
Surface Speed [Max] | 5,000 ft/min |
Lip Base Material | Nitrile |
Lip Material | Mill-Right® N |
Seal Design | Assembled Seal |
Weight | 4.08 LB |
EAN or UPC | 717744907778 |
