Skip to content Skip to navigation menu
Garlock24700-5348

24700-5348

Model 59 Single Lip Seal with Springs
Item #112841681
  • Shaft Seal
  • 4.724 in Shaft Diameter
  • 5.905 in Housing Bore Diameter
  • 0.551 in Width
Garlock24700-5348
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 4.724 in Shaft Diameter
  • 5.905 in Housing Bore Diameter
  • 0.551 in Width
Seal Design Assembled Seal
Misalignment Tolerance 0.045 in
Lip Material Mill-Right® N
Temperature Range [Max] 200 °F
Inch/Metric Inch
Spring Material Stainless Steel
Case Construction Heavy-Duty Carbon Steel
Lip Type Single Bevel Lip w/Finger Spring
Seal Application Severe Service
Temperature Range [Min] -40 °F
Surface Speed [Max] 5,000 ft/min
Lip Base Material Nitrile
Construction Model 59
Housing Bore Dia. 5.905 in
Shaft Dia. 4.724 in
Pressure [Max] 7 psi
Lip Style Reverse Lip
Weight 1.95 LB
EAN or UPC 717744913267
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison