
- Shaft Seal
- 10.04 in Shaft Diameter
- 11.418 in Housing Bore Diameter
- 0.63 in Width
Lip Type | Single Bevel Lip w/Finger Spring |
Seal Application | Severe Service |
Shaft Dia. | 10.04 in |
Case Construction | Heavy-Duty Carbon Steel |
Misalignment Tolerance | 0.093 in |
Temperature Range [Max] | 200 °F |
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2500 |
Seal Design | Assembled Seal |
Housing Bore Dia. | 11.418 in |
Lip Style | Reverse Lip |
Spring Material | Stainless Steel |
Pressure [Max] | 7 psi |
Inch/Metric | Inch |
Temperature Range [Min] | -40 °F |
Construction | Model 59 |
Surface Speed [Max] | 5,000 ft/min |
Lip Material | Mill-Right® N |
Lip Base Material | Nitrile |
Weight | 1.87 LB |
EAN or UPC | 717744181666 |
