Skip to content Skip to navigation menu
Garlock24700-4518

24700-4518

Model 59 Single Lip Seal with Springs
Item #101081584
  • Shaft Seal
  • 22.622 in Shaft Diameter
  • 25.984 in Housing Bore Diameter
  • 0.984 in Width
Garlock24700-4518
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Shaft Seal
  • 22.622 in Shaft Diameter
  • 25.984 in Housing Bore Diameter
  • 0.984 in Width
Temperature Range [Min] -40 °F
Inch/Metric Inch
Spring Material Stainless Steel
Housing Bore Dia. 25.984 in
Lip Base Material Nitrile
Construction Model 59
Shaft Dia. 22.622 in
Surface Speed [Max] 5,000 ft/min
Temperature Range [Max] 200 °F
Lip Type Single Bevel Lip w/Finger Spring
Seal Design Assembled Seal
Lip Material Mill-Right® N
Case Construction Heavy-Duty Carbon Steel
Misalignment Tolerance 0.093 in
Lip Style Reverse Lip
Pressure [Max] 7 psi
Seal Application Severe Service
Misalignment & Runout (In. @ Feet Per Minute) 0.093@2500
Weight 18.9 LB
EAN or UPC 717744175528
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison