
- Shaft Seal
- 410 mm Shaft Diameter
- 450 mm Housing Bore Diameter
- 20 mm Width
Inch/Metric | Metric |
Temperature Range [Min] | -40 °F |
Misalignment Tolerance | 2.36 mm |
Lip Base Material | Nitrile |
Shaft Dia. | 410 mm |
Housing Bore Dia. | 450 mm |
Surface Speed [Max] | 5,000 ft/min |
Temperature Range [Max] | 200 °F |
Pressure [Max] | 7 psi |
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2500 |
Lip Style | Reverse Lip |
Seal Design | Assembled Seal |
Lip Material | Mill-Right® N |
Case Construction | Heavy-Duty Carbon Steel |
Seal Application | Severe Service |
Construction | Model 59 |
Lip Type | Single Bevel Lip w/Finger Spring |
Spring Material | Stainless Steel |
Weight | 4.14 LB |
EAN or UPC | 717744175511 |
