
- Shaft Seal
- 24 1/4 in Shaft Diameter
- 26 in Housing Bore Diameter
- 1 in Width
Misalignment Tolerance | 0.093 in |
Construction | Model 59 |
Shaft Dia. | 24.25 in |
Spring Material | Stainless Steel |
Surface Speed [Max] | 5,000 ft/min |
Temperature Range [Min] | -40 °F |
Inch/Metric | Inch |
Temperature Range [Max] | 200 °F |
Case Construction | Heavy-Duty Carbon Steel |
Seal Design | Assembled Seal |
Lip Material | Mill-Right® N |
Seal Application | Severe Service |
Lip Type | Single Bevel Lip w/Finger Spring |
Housing Bore Dia. | 26 in |
Pressure [Max] | 7 psi |
Lip Base Material | Nitrile |
Lip Style | Reverse Lip |
Misalignment & Runout (In. @ Feet Per Minute) | 0.093@2500 |
Weight | 10.01 LB |
EAN or UPC | 717744172862 |
